Zoro Homepage

Litze Mini Towel Bar Matte Black/Luxe Steel

  • Mfr # 694735-BLSL

  • Zoro # G415629176


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Height
3.94 in
Finish
Matte Black/Luxe Steel
Material
Zinc
Color
Black/Silver
Bar Length
3.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694735-BLSL
Zoro #
G415629176
UPC #
195205117209
Country of Origin
China

Dimensions

Height
3.94 in
Width
10 in
Bar Length
3.44 in

Details

Finish
Matte Black/Luxe Steel
Material
Zinc
Color
Black/Silver

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Genuine Brizo manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.