Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Litze: Pressure Balance Valve Only Trim - Less Handle

  • Mfr # T60P035-NKLHP

  • Zoro # G115947129


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
6.5 in
Material
Brass
Finish
Luxe Nickel
Length
6.5 in
Depth (In.)
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60P035-NKLHP
Zoro #
G115947129
UPC #
34449992947
Country of Origin
United States

Dimensions

Width (In.)
6.5 in
Length
6.5 in
Depth (In.)
1.75 in

Details

Material
Brass
Finish
Luxe Nickel

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Single-function pressure balance cartridge
  • Litze Valve Only
  • Red/Blue temperature markings
  • For use with MultiChoice Universal rough
  • RP81665 extension kit extends rough installation up to 1-3/4"
  • Must order handle separately
  • HL60P32-NK;HL60P33-NK;HL60P34-NK;HL60P39-NK;HW60P32-NK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.