
Litze: Pressure Balance Valve Only Trim Lever Handle Kit
Mfr # HL60P32-NK
Zoro # G815947153
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Finish
Luxe Nickel
Overall Width
2.25 in
Overall Length
3.75 in
Overall Height
2 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HL60P32-NK
Zoro #
G815947153
UPC #
34449993777
Country of Origin
China
Dimensions
Overall Width
2.25 in
Overall Length
3.75 in
Overall Height
2 in
Details
Finish
Luxe Nickel
Material
Zinc
Description
The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.
- Handle is ADA compliant
- Litze Handle Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.