Litze Pressure Balance Valve Trim Handle Kit, Industrial Lever Matte Black

  • Mfr # HL60P34-BL

  • Zoro # G615676017


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Depth (In.)
3 in
Color
Black
Length
4.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL60P34-BL
Zoro #
G615676017
UPC #
195205117834
Country of Origin
China

Dimensions

Depth (In.)
3 in
Length
4.44 in
Width (In.)
2.25 in

Details

Finish
Matte Black
Material
Zinc
Color
Black

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Handle is ADA compliant
  • Model number = one handle for LHP Models
  • Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.