
Litze Pressure Balance Valve Trim Handle Kit, Industrial Lever Matte Black/Luxe Steel
Mfr # HL60P34-BLSL
Zoro # G815676022
product price:Â $318.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black/Luxe Steel
Material
Zinc
Depth (In.)
3 in
Length
4.44 in
Width (In.)
2.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HL60P34-BLSL
Zoro #
G815676022
UPC #
195205117858
Country of Origin
China
Dimensions
Depth (In.)
3 in
Length
4.44 in
Width (In.)
2.25 in
Details
Finish
Matte Black/Luxe Steel
Material
Zinc
Color
Black/Silver
Description
The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.
- Handle is ADA compliant
- Model number = one handle for LHP Models
- Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.