
Litze Pressure Balance Valve Trim Handle Kit, Industrial Lever Matte Black/Luxe Steel
Mfr # HL75P34-BLSL
Zoro # G915676014
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black/Luxe Steel
Material
Zinc
Color
Black/Silver
Length
3 in
Depth (In.)
7.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HL75P34-BLSL
Zoro #
G915676014
UPC #
195205118428
Country of Origin
China
Dimensions
Length
3 in
Depth (In.)
7.56 in
Width (In.)
2.25 in
Details
Finish
Matte Black/Luxe Steel
Material
Zinc
Color
Black/Silver
Description
The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.
- Handles are ADA compliant
- Model number = one set of handles for LHP models
- "Temp" and "Vol" debossed letters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.