Shop NEWPORT BRASS
See all product information
Balanced Pressure Shower Trim Set in Polished Brass Uncoated (Living)
Mfr # 3-3124BP-03N
Zoro # G6558518
product price:Â $1,224.99
/ea
Free Shipping & Returns
Key Features
Finish
Uncoated Polished Brass (Living, non-returnable)
Number of Holes
2
Weight
7.5
Handle Type
Lever
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3-3124BP-03N
Zoro #
G6558518
UPC #
709180006337
Country of Origin
United States
Dimensions
Handle Length (in)
3.2
Details
Item
Balanced Pressure Shower Trim Set in Polished Brass Uncoated (Living)
Finish
Uncoated Polished Brass (Living, non-returnable)
Number of Holes
2
Weight
7.5
Handle Type
Lever
Handle Material
Brass
ADA Compliant
No
Flow Rate (GPM)
1.8
Handle Included
Yes
Number of Handles
1
Description
Balanced Pressure Shower Trim Set in Polished Brass Uncoated (Living)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.