Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Litze Pressure Balance Valve Trim Handle Kit, Lever Matte Black

  • Mfr # HL60P32-BL

  • Zoro # G415675975


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Length
3.75 in
Color
Black
Width (In.)
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL60P32-BL
Zoro #
G415675975
UPC #
195205117803
Country of Origin
China

Dimensions

Length
3.75 in
Width (In.)
2.25 in
Depth (In.)
2 in

Details

Finish
Matte Black
Material
Zinc
Color
Black

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Handle is ADA compliant
  • Model number = one handle for LHP Models
  • Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.