Litze Pressure Balance Valve Trim Handle Kit, T-Lever Matte Black/Luxe Steel

  • Mfr # HL75P33-BLSL

  • Zoro # G115675916


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black/Luxe Steel
Material
Zinc
Width (In.)
2.25 in
Color
Black/Silver
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL75P33-BLSL
Zoro #
G115675916
UPC #
195205118398
Country of Origin
China

Dimensions

Width (In.)
2.25 in
Length
2.75 in
Depth (In.)
7.13 in

Details

Finish
Matte Black/Luxe Steel
Material
Zinc
Color
Black/Silver

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Handles are ADA compliant
  • Model number = one set of handles for LHP models
  • Textural knurling detail

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.