Zoro Homepage

Litze Pressure Balance Valve Trim Only, Less Handle

  • Mfr # T60P035-BLLHP

  • Zoro # G415675883


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass
Depth (In.)
1.75 in
Width (In.)
6.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60P035-BLLHP
Zoro #
G415675883
UPC #
195205116981
Country of Origin
United States

Dimensions

Depth (In.)
1.75 in
Width (In.)
6.5 in
Length
6.5 in

Details

Finish
Matte Black
Material
Brass
Color
Black

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Single-function pressure balance cartridge
  • Handle adjusts temperature
  • Red/Blue temperature markings
  • For use with MultiChoice Universal rough
  • RP81665 extension kit extends rough installation up to 1-3/4"
  • Must order handle separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.