Zoro Homepage

Litze Pressure Balance Valve with Integrated 3-Function Diverter Trim, Less Handles

  • Mfr # T75P535-BLLHP

  • Zoro # G515676247


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Metal
Color
Black
Standards
CalGreen Certified;CEC Certified
Length
3.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T75P535-BLLHP
Zoro #
G515676247
UPC #
195205116998
Country of Origin
United States

Dimensions

Length
3.47 in
Depth (In.)
6.63 in
Width (In.)
6.63 in

Details

Finish
Matte Black
Material
Metal
Color
Black
Standards
CalGreen Certified;CEC Certified

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Single-function pressure balance cartridge
  • For use with MultiChoice Universal Integrated Shower Diverter Rough
  • Valve handle adjusts temperature
  • Red/Blue temperature markings
  • Diverter has 2 individual positions and 1 shared position
  • For 2 individual positions, no shared positions, order RP72123
  • 1/2" universal inlets/outlets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.