Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Litze Pressure Balance Valve with Integrated 3-Function Diverter Trim - Less Handles

  • Mfr # T75P535-GLLHP

  • Zoro # G112371255


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Gold
Material
Metal
Depth (In.)
6.63 in
Length
3.47 in
Width (In.)
6.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T75P535-GLLHP
Zoro #
G112371255
UPC #
34449912242
Country of Origin
United States

Dimensions

Depth (In.)
6.63 in
Length
3.47 in
Width (In.)
6.63 in

Details

Finish
Luxe Gold
Material
Metal

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in classic environments and urban industrial spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.