Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Litze: Pressure Balance Valve with Integrated 3-Function Diverter Trim - Less Handles

  • Mfr # T75P535-NKLHP

  • Zoro # G215947036


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Standards
CEC Certified
Width (In.)
6.63 in
Finish
Luxe Nickel
Material
Metal
Length
3.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T75P535-NKLHP
Zoro #
G215947036
UPC #
34449912259
Country of Origin
United States

Dimensions

Width (In.)
6.63 in
Length
3.47 in
Depth (In.)
6.63 in

Details

Standards
CEC Certified
Finish
Luxe Nickel
Material
Metal

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in classic environments and urban industrial spaces.


  • Single-function pressure balance cartridge
  • Litze Shower Trim with Diverter
  • Valve handle adjusts temperature
  • Red/Blue temperature markings
  • Diverter has 2 individual positions and 1 shared position
  • For 2 individual positions, no shared positions, order RP72123
  • HL75P34-NK;HL75P32-NK;HL75P33-NK;HL75P39-NK;HW75P32-NK
  • R75000-WS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.