Zoro Homepage

Litze Pull-Down Prep Faucet with Angle Spout, Industrial Handle Polished Nickel

  • Mfr # 63964LF-PN

  • Zoro # G115621487


product price: $942.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.8 GPM
Finish
Polished Nickel
Height
14 in
Body Material
Brass
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63964LF-PN
Zoro #
G115621487
UPC #
195205101659
Country of Origin
United States

Dimensions

Height
14 in

Details

Flow Rate
1.8 GPM
Finish
Polished Nickel
Body Material
Brass
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Handle Type
Single Handle Lever

Description

Pull-Down Prep Faucets from Brizo are appropriately sized to fit in slightly smaller spaces and make culinary tasks such as rinsing and washing easy and efficient.


  • DIAMOND Seal Technology
  • MagneDock Technology - magnetic wand docking system
  • Euro-motion Diamond Valve with InnoFlex waterways
  • Touch-Clean nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream
  • 1-hole installation
  • Overall height = 14", spout outlet to deck = 7-7/8", spout reach = 7", spout swivels 360°

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.