
Litze Pull-Down Prep Faucet with Arc Spout, Knurled Handle Matte Black/Luxe Gold
Mfr # 63943LF-BLGL
Zoro # G615621505
product price: $1,061.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.8 GPM
Finish
Matte Black/Luxe Gold
Height
14 in
Body Material
Brass
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63943LF-BLGL
Zoro #
G615621505
UPC #
195205101376
Country of Origin
United States
Dimensions
Height
14 in
Details
Flow Rate
1.8 GPM
Finish
Matte Black/Luxe Gold
Body Material
Brass
Handle Type
Single Handle Lever
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Description
Pull-Down Prep Faucets from Brizo are appropriately sized to fit in slightly smaller spaces and make culinary tasks such as rinsing and washing easy and efficient.
- DIAMOND Seal Technology
- MagneDock Technology - magnetic wand docking system
- Euro-motion Diamond Valve with InnoFlex waterways
- Touch-Clean nozzles – swipe away mineral deposits
- Two-function wand: spray and stream
- 1-hole installation
- Overall height = 14", spout outlet to deck = 7-15/16", spout reach = 7-1/8", spout swivels 360°
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.