Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Litze Roman Tub Handle Kit, Industrial Lever Matte Black

  • Mfr # HL634-BL

  • Zoro # G915675949


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Overall Length
1.88 in
Color
Black
Overall Width
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL634-BL
Zoro #
G915675949
UPC #
195205117742
Country of Origin
China

Dimensions

Overall Length
1.88 in
Overall Width
4.13 in
Overall Height
3.06 in

Details

Finish
Matte Black
Material
Zinc
Color
Black
Handle Type
Two Handle Lever

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Handles secure to valves with rare earth magnets
  • Handles are ADA compliant
  • Model number = one pair of handles for LHP faucets
  • Hot and cold debossed letters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.