
Litze Roman Tub Handle Kit, Lever
Mfr # HL632-BL
Zoro # G515629076
product price: $316.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Zinc
Overall Length
1.88 in
Overall Width
2.69 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HL632-BL
Zoro #
G515629076
UPC #
195205117711
Country of Origin
China
Dimensions
Overall Length
1.88 in
Overall Width
2.69 in
Overall Height
3 in
Details
Finish
Matte Black
Material
Zinc
Color
Black
Handle Type
Two Handle Lever
Description
The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.
- Handles secure to valves with rare earth magnets
- Handles are ADA compliant
- Model number = one pair of handles for LHP faucets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.