Zoro Homepage

Litze Roman Tub Handle Kit, Notch Lever

  • Mfr # HL639-BL

  • Zoro # G915629034


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass
Overall Length
4.5 in
Overall Width
2.75 in
Overall Height
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL639-BL
Zoro #
G915629034
UPC #
195205117957
Country of Origin
China

Dimensions

Overall Length
4.5 in
Overall Width
2.75 in
Overall Height
3.94 in

Details

Finish
Matte Black
Material
Brass
Color
Black
Handle Type
Two Handle Lever

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Model number = one pair of handles for LHP faucets
  • Handles are ADA compliant
  • Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.