
Litze Roman Tub Handle Kit, T-Lever Matte Black/Luxe Gold
Mfr # HL633-BLGL
Zoro # G615675904
product price: $484.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black/Luxe Gold
Material
Zinc
Overall Length
1.88 in
Color
Black/Gold
Handle Type
Two Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HL633-BLGL
Zoro #
G615675904
UPC #
195205117728
Country of Origin
China
Dimensions
Overall Length
1.88 in
Overall Width
3.5 in
Overall Height
3.69 in
Details
Finish
Matte Black/Luxe Gold
Material
Zinc
Color
Black/Gold
Handle Type
Two Handle Lever
Description
The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.
- Handles secure to valves with rare earth magnets
- Handles are ADA compliant
- Model number = one pair of handles for LHP faucets
- Textural knurling detail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.