
Litze Roman Tub Handle Kit, Wheel Matte Black/Luxe Gold
Mfr # HW632-BLGL
Zoro # G015675917
product price: $1,016.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black/Luxe Gold
Material
Brass
Overall Length
3 in
Overall Height
4 in
Color
Black/Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW632-BLGL
Zoro #
G015675917
UPC #
195205116882
Country of Origin
China
Dimensions
Overall Length
3 in
Overall Height
4 in
Overall Width
3 in
Details
Finish
Matte Black/Luxe Gold
Material
Brass
Color
Black/Gold
Handle Type
Two Handle Wheel
Description
The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.
- Model number = one pair of handles for LHP faucets
- Manufactured in China
- Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.