Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Litze ROTATING DOUBLE ROBE HOOK WITH KNURLING

  • Mfr # 693537-SL

  • Zoro # G412377889


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Steel
Bar Length
2 in
Material
Zinc
Height
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
693537-SL
Zoro #
G412377889
UPC #
34449927352
Country of Origin
China

Dimensions

Bar Length
2 in
Width
1.75 in
Height
4.88 in

Details

Finish
Luxe Steel
Material
Zinc

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.