
Litze Rotating Double Robe Hook With Knurling Matte Black/Luxe Gold
Mfr # 693537-BLGL
Zoro # G515694494
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Height
4.88 in
Finish
Matte Black/Luxe Gold
Bar Length
2 in
Color
Black/Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
693537-BLGL
Zoro #
G515694494
UPC #
195205117179
Country of Origin
China
Dimensions
Width
1.75 in
Height
4.88 in
Bar Length
2 in
Details
Material
Zinc
Finish
Matte Black/Luxe Gold
Color
Black/Gold
Description
The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.
- Genuine Brizo manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.