Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Litze Semi-Professional Kitchen Faucet, Industrial Handle Polished Nickel

  • Mfr # 63344LF-PN

  • Zoro # G415622009


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Flow Rate
1.8 GPM
Handle Type
Single Handle Lever
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Width
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63344LF-PN
Zoro #
G415622009
UPC #
195205100591
Country of Origin
United States

Dimensions

Width
5.38 in
Length (In.)
11.25 in
Depth
23.19 in

Details

Finish
Polished Nickel
Flow Rate
1.8 GPM
Handle Type
Single Handle Lever
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Material
Brass
Color/Finish
Nickel

Description

With its luxurious reach and high pressure spray, the new Semi-Professional Kitchen Faucet blends a high fashion sentiment with elevated culinary performance.


  • DIAMOND Seal Technology
  • MagneDock Technology - magnetic wand docking system
  • Euro-motion Diamond Valve with InnoFlex waterways
  • Touch-Clean nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream
  • 1-hole installation
  • Overall height = 23-3/16", spout outlet to deck = 9-3/4", spout reach = 9-1/4", spout swivels 360°

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.