
Litze Semi-Professional Kitchen Faucet, Knurled Handle Polished Nickel
Mfr # 63343LF-PN
Zoro # G015621921
product price: $1,001.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Flow Rate
1.8 GPM
Handle Type
Single Handle Lever
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63343LF-PN
Zoro #
G015621921
UPC #
195205100546
Country of Origin
United States
Dimensions
Depth
23.19 in
Length (In.)
11.25 in
Width
5.63 in
Details
Finish
Polished Nickel
Flow Rate
1.8 GPM
Handle Type
Single Handle Lever
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Material
Brass
Color/Finish
Nickel
Description
With its luxurious reach and high pressure spray, the new Semi-Professional Kitchen Faucet blends a high fashion sentiment with elevated culinary performance.
- DIAMOND Seal Technology
- MagneDock Technology - magnetic wand docking system
- Euro-motion Diamond Valve with InnoFlex waterways
- Touch-Clean nozzles – swipe away mineral deposits
- Two-function wand: spray and stream
- 1-hole installation
- Overall height = 23-3/16", spout outlet to deck = 9-3/4", spout reach = 9-1/4", spout swivels 360°
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.