Litze Sensori Thermostatic Valve Trim Handle Kit, Industrial Lever Matte Black

  • Mfr # HL6634-BL

  • Zoro # G015676044


product price:  $382.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Length
2.25 in
Color
Black
Depth (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL6634-BL
Zoro #
G015676044
UPC #
195205117995
Country of Origin
China

Dimensions

Length
2.25 in
Depth (In.)
3 in
Width (In.)
4.44 in

Details

Finish
Matte Black
Material
Zinc
Color
Black

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Handle is ADA compliant
  • Model number = one handle for LHP model
  • Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.