Litze Sensori Thermostatic Valve Trim Handle Kit, T-Lever Matte Black/Luxe Steel

  • Mfr # HL6633-BLSL

  • Zoro # G515676070


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black/Luxe Steel
Material
Zinc
Color
Black/Silver
Length
2.25 in
Width (In.)
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL6633-BLSL
Zoro #
G515676070
UPC #
195205117988
Country of Origin
China

Dimensions

Length
2.25 in
Width (In.)
3.94 in
Depth (In.)
2.75 in

Details

Finish
Matte Black/Luxe Steel
Material
Zinc
Color
Black/Silver

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Handle is ADA compliant
  • Model number = one handle for LHP model
  • Textural knurling detail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.