Zoro Homepage

Litze Sensori Thermostatic Valve Trim, Less Handle

  • Mfr # T66T035-BLLHP

  • Zoro # G815676183


product price: $695.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass
Color
Black
Length
4.13 in
Width (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T66T035-BLLHP
Zoro #
G815676183
UPC #
195205116974
Country of Origin
United States

Dimensions

Length
4.13 in
Width (In.)
7 in
Depth (In.)
7 in

Details

Finish
Matte Black
Material
Brass
Color
Black

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Thermostatic cartridge ships with trim
  • High temperature limit stop - 120 ̊F
  • MUST ORDER ROUGH SEPARATELY
  • MUST ORDER HANDLE SEPARATELY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.