Zoro Homepage

Litze Sensori Volume Control Trim, Lever

  • Mfr # T66632-BL

  • Zoro # G315694823


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass
Handle Type
Single Handle Lever
Color
Black
Overall Height
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T66632-BL
Zoro #
G315694823
UPC #
195205116783
Country of Origin
United States

Dimensions

Overall Height
2.13 in
Overall Width
2.97 in
Overall Length
3.72 in

Details

Finish
Matte Black
Material
Brass
Handle Type
Single Handle Lever
Color
Black

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Volume control has recommended working pressure of 45-80 psi
  • MUST ORDER ROUGH SEPARATELY
  • Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.