Litze Sensori Volume Control Trim, T-Lever Matte Black/Luxe Gold

  • Mfr # T66633-BLGL

  • Zoro # G215694688


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black/Luxe Gold
Material
Brass
Width (In.)
3.09 in
Depth (In.)
2.13 in
Length
4.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T66633-BLGL
Zoro #
G215694688
UPC #
195205116790
Country of Origin
United States

Dimensions

Width (In.)
3.09 in
Depth (In.)
2.13 in
Length
4.03 in

Details

Finish
Matte Black/Luxe Gold
Material
Brass
Color
Black/Gold

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Textural knurling detail on handle
  • Volume control has a recommended working pressure of 45-80 psi
  • MUST ORDER ROUGH SEPARATELY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.