
Litze Sensori Volume Control Trim With Notch Lever Handle
Mfr # T66639-BL
Zoro # G315676034
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Brass
Length
3.13 in
Width (In.)
2.19 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T66639-BL
Zoro #
G315676034
UPC #
195205116967
Country of Origin
United States
Dimensions
Length
3.13 in
Width (In.)
2.19 in
Depth (In.)
4 in
Details
Finish
Matte Black
Material
Brass
Color
Black
Description
The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.
- Volume control has recommended working pressure of 45-08 psi
- MUST ORDER ROUGH SEPARATELY
- Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.