Litze Single-Handle Freestanding Tub Filler Handle Kit, Industrial Lever Matte Black/Luxe Gold

  • Mfr # HL7034-BLGL

  • Zoro # G215675922


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black/Luxe Gold
Material
Metal
Overall Width
2 in
Overall Length
4.11 in
Overall Height
2.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL7034-BLGL
Zoro #
G215675922
UPC #
195205118077
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Length
4.11 in
Overall Height
2.34 in

Details

Finish
Matte Black/Luxe Gold
Material
Metal
Color
Black/Gold
Handle Type
Single Handle Lever

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Handle is ADA compliant
  • Model number = one handle for LHP model
  • Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.