Litze Single-Handle Freestanding Tub Filler Handle Kit, T-Lever Matte Black/Luxe Steel
Mfr # HL7033-BLSL
Zoro # G215676172
product price:Â $165.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black/Luxe Steel
Material
Metal
Color
Black/Silver
Overall Length
3.88 in
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HL7033-BLSL
Zoro #
G215676172
UPC #
195205118053
Country of Origin
China
Dimensions
Overall Length
3.88 in
Overall Height
2.38 in
Overall Width
2 in
Details
Finish
Matte Black/Luxe Steel
Material
Metal
Color
Black/Silver
Handle Type
Single Handle Lever
Description
The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.
- Handle is ADA compliant
- Model number = one handle for LHP model
- Textural knurling detail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.