Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Litze: Single-Handle Wall Mount Lavatory Faucet 1.2 GPM

  • Mfr # T65735LF-NK-ECO

  • Zoro # G915947107


product price: $891.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Nickel
Width
2.34 in
Height
3.44 in
Material
Brass
Application
Bath
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T65735LF-NK-ECO
Zoro #
G915947107
UPC #
34449822831
Country of Origin
China

Dimensions

Width
2.34 in
Height
3.44 in
Length
9.17 in

Details

Finish
Luxe Nickel
Material
Brass
Application
Bath

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Spout features hidden water-efficient, laminar flow aerator
  • 1-hole installation
  • Ceramic cartridge
  • Integrated rotary valve rotates 90° from cold to hot temperature
  • Litze Wall-Mount
  • Trim only; must order rough (R65700) separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.