Zoro Homepage

Litze SmartTouch Articulating Faucet with Knurled Handle

  • Mfr # 64243LF-PC

  • Zoro # G512378649


product price: $1,153.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Number of Handles
Single Handle Lever
Flow Rate
1.8 GPM
Width
4.94 in
Depth
20.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64243LF-PC
Zoro #
G512378649
UPC #
34449845908
Country of Origin
United States

Dimensions

Width
4.94 in
Depth
20.81 in
Length (In.)
4.13 in

Details

Finish
Chrome
Number of Handles
Single Handle Lever
Flow Rate
1.8 GPM
Material
Zinc

Description

The Litze Kitchen Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.