Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Litze: SmartTouch Pull-Down Kitchen Faucet with Arc Spout and Industrial Handle

  • Mfr # 64044LF-GL

  • Zoro # G615947025


product price: $1,291.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
11.19 in
Width
5.38 in
Number of Holes
1
Material
Brass
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64044LF-GL
Zoro #
G615947025
UPC #
34449845410
Country of Origin
United States

Dimensions

Length (In.)
11.19 in
Width
5.38 in

Details

Finish
Luxe Gold
Number of Holes
1
Material
Brass
Flow Rate (GPM)
1.8
CEC Compliant
Yes
Typical Application
Kitchen
Features
Lead Free

Description

The Litze Kitchen Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • SmartTouch Technology with TempID – tap on/off functionality with temperature indicating LED light
  • MagneDock Technology – magnetic docking system
  • Two-function pull-down wand: spray and stream
  • 1-hole installation
  • Euro-motion ceramic valve with InnoFlex waterways
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Litze Pull-Down

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.