Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Litze Smarttouch Pull-Down Prep Faucet with Square Spout, Industrial Handle Stainless

  • Mfr # 64954LF-SS

  • Zoro # G515621513


product price: $1,271.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.8 GPM
Finish
Stainless
Height
14 in
Body Material
Brass
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64954LF-SS
Zoro #
G515621513
UPC #
195205102007
Country of Origin
United States

Dimensions

Height
14 in

Details

Flow Rate
1.8 GPM
Finish
Stainless
Body Material
Brass
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Handle Type
Single Handle Lever

Description

Pull-Down Prep Faucets from Brizo are appropriately sized to fit in slightly smaller spaces and make culinary tasks such as rinsing and washing easy and efficient.


  • DIAMOND Seal Technology
  • MagneDock Technology - magnetic wand docking system
  • Euro-motion Diamond Valve with InnoFlex waterways
  • Touch-Clean nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream
  • 1-hole installation
  • Overall height = 13-1/2", spout outlet to deck = 7-7/8", spout reach = 7-1/16", spout swivels 360°

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.