
Litze SmartTouch Semi-Professional Kitchen Faucet, Industrial Handle Matte Black/Luxe Gold
Mfr # 64344LF-BLGL
Zoro # G015621983
product price: $1,438.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black/Luxe Gold
Flow Rate
1.8 GPM
Handle Type
Single Handle Lever
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64344LF-BLGL
Zoro #
G015621983
UPC #
195205102069
Country of Origin
United States
Dimensions
Depth
23.19 in
Width
5.38 in
Length (In.)
11.25 in
Details
Finish
Matte Black/Luxe Gold
Flow Rate
1.8 GPM
Handle Type
Single Handle Lever
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Material
Brass
Color/Finish
Black/Gold
Description
With its luxurious reach and high pressure spray, the new Semi-Professional Kitchen Faucet blends a high fashion sentiment with elevated culinary performance.
- DIAMOND Seal Technology
- MagneDock Technology - magnetic wand docking system
- Euro-motion Diamond Valve with InnoFlex waterways
- Touch-Clean nozzles – swipe away mineral deposits
- Two-function wand: spray and stream
- 1-hole installation
- Overall height = 23-3/16", spout outlet to deck = 9-3/4", spout reach = 9-1/4", spout swivels 360°
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.