Zoro Homepage

Litze SmartTouch Semi-Professional Kitchen Faucet, Industrial Handle Stainless

  • Mfr # 64344LF-SS

  • Zoro # G115622026


product price: $1,330.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Flow Rate
1.8 GPM
Handle Type
Single Handle Lever
Color/Finish
Silver
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64344LF-SS
Zoro #
G115622026
UPC #
195205102106
Country of Origin
United States

Dimensions

Width
5.38 in
Depth
23.19 in
Length (In.)
11.25 in

Details

Finish
Stainless
Flow Rate
1.8 GPM
Handle Type
Single Handle Lever
Color/Finish
Silver
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Material
Brass

Description

With its luxurious reach and high pressure spray, the new Semi-Professional Kitchen Faucet blends a high fashion sentiment with elevated culinary performance.


  • DIAMOND Seal Technology
  • MagneDock Technology - magnetic wand docking system
  • Euro-motion Diamond Valve with InnoFlex waterways
  • Touch-Clean nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream
  • 1-hole installation
  • Overall height = 23-3/16", spout outlet to deck = 9-3/4", spout reach = 9-1/4", spout swivels 360°

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.