Zoro Homepage

Litze Spout and O-Rings, Lavatory

  • Mfr # RP90025BL

  • Zoro # G115773612


product price: $97.65
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Matte Black
Color
Black
Depth
4 in
Length
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP90025BL
Zoro #
G115773612
UPC #
195205117322
Country of Origin
China

Dimensions

Depth
4 in
Length
5.75 in
Width
1 in

Details

Material
Brass
Finish
Matte Black
Color
Black

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.