Zoro Homepage

Litze Spout Base Assembly

  • Mfr # RP90021BL

  • Zoro # G215773659


product price: $57.49
/ea

Key Features

Material
Brass
Finish
Matte Black
Depth
3.5 in
Width
1.63 in
Length
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP90021BL
Zoro #
G215773659
UPC #
195205117292
Country of Origin
China

Dimensions

Depth
3.5 in
Width
1.63 in
Length
1.63 in

Details

Material
Brass
Finish
Matte Black
Color
Black

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Brass construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.