
Litze Spring and Sprayer Assembly Matte Black/Luxe Gold
Mfr # RP103975BLGL
Zoro # G515828578
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black/Luxe Gold
Material
Brass
Length
1.5 in
Depth (In.)
3.94 in
Color
Black/Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103975BLGL
Zoro #
G515828578
UPC #
195205139409
Country of Origin
United States
Dimensions
Length
1.5 in
Depth (In.)
3.94 in
Width (In.)
1.5 in
Details
Finish
Matte Black/Luxe Gold
Material
Brass
Color
Black/Gold
Description
- Genuine Brizo manufacturing
- Manufactured in the United States
- Brass construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.