
Litze Spring and Sprayer Assembly Polished Nickel
Mfr # RP103975PN
Zoro # G415828593
product price: $366.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Material
Brass
Width (In.)
1.5 in
Length
1.5 in
Color
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103975PN
Zoro #
G415828593
UPC #
195205139430
Country of Origin
United States
Dimensions
Width (In.)
1.5 in
Length
1.5 in
Depth (In.)
3.94 in
Details
Finish
Polished Nickel
Material
Brass
Color
Nickel
Description
- Genuine Brizo manufacturing
- Manufactured in the United States
- Brass construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.