Zoro Homepage

Litze TempAssure Thermostatic Shower Only, Less Handles Matte Black

  • Mfr # T60235-BLLHP

  • Zoro # G415676231


product price: $1,017.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass
Length
5 in
Color
Black
Depth (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60235-BLLHP
Zoro #
G415676231
UPC #
195205117124
Country of Origin
United States

Dimensions

Length
5 in
Depth (In.)
6.5 in
Width (In.)
6.5 in

Details

Finish
Matte Black
Material
Brass
Color
Black
Flow (GPM)
1.75 GPM
Standards
Watersense Listed;CalGreen Certified;CEC Certified

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • H2Okinetic Technology with self-cleaning spray holes
  • TempAssure thermostatic medium flow valving
  • For use with MultiChoice Universal rough
  • Independent temperature and volume control
  • 8" multi-function raincan showerhead featuring H2Okinetic Technology
  • Jointed solid brass shower arm with two locking hinges for positioning
  • MUST ORDER HANDLES SEPARATELY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.