Litze TempAssure Thermostatic Shower Only, Less Handles Matte Black/Luxe Gold

  • Mfr # T60235-BLGLLHP

  • Zoro # G515676254


product price: $1,097.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black/Luxe Gold
Material
Brass
Color
Black/Gold
Depth (In.)
6.5 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60235-BLGLLHP
Zoro #
G515676254
UPC #
195205128090
Country of Origin
United States

Dimensions

Depth (In.)
6.5 in
Length
5 in
Width (In.)
6.5 in

Details

Finish
Matte Black/Luxe Gold
Material
Brass
Color
Black/Gold
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Flow (GPM)
1.75 GPM

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • H2Okinetic Technology with self-cleaning spray holes
  • TempAssure thermostatic medium flow valving
  • For use with MultiChoice Universal rough
  • Independent temperature and volume control
  • 8" multi-function raincan showerhead featuring H2Okinetic Technology
  • Jointed solid brass shower arm with two locking hinges for positioning
  • MUST ORDER HANDLES SEPARATELY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.