Zoro Homepage

Litze Tempassure Thermostatic Valve Only Trim, Less Handles

  • Mfr # T60035-BLLHP

  • Zoro # G315676140


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass
Color
Black
Length
5 in
Depth (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60035-BLLHP
Zoro #
G315676140
UPC #
195205117117
Country of Origin
United States

Dimensions

Length
5 in
Depth (In.)
6.5 in
Width (In.)
6.5 in

Details

Finish
Matte Black
Material
Brass
Color
Black

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • TempAssure thermostatic medium flow valving
  • For use with MultiChoice Universal rough
  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1-3/4"
  • MUST ORDER HANDLES SEPARATELY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.