Litze TempAssure Thermostatic Valve Trim - Less Handles

  • Mfr # T60035-NKLHP

  • Zoro # G606602193


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Nickel
Height
6.5
Width
6.5
Length
5
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60035-NKLHP
Zoro #
G606602193
UPC #
34449828628
Country of Origin
United States

Dimensions

Height
6.5
Width
6.5
Length
5

Details

Item
Tub/Shower Trim
Finish
Luxe Nickel
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.