Zoro Homepage

Litze TempAssure Thermostatic Valve with 3-Function Diverter Trim, Less Handles

  • Mfr # T75535-BLLHP

  • Zoro # G715676054


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass
Depth (In.)
6.56 in
Standards
CalGreen Certified;CEC Certified
Width (In.)
6.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T75535-BLLHP
Zoro #
G715676054
UPC #
195205117094
Country of Origin
United States

Dimensions

Depth (In.)
6.56 in
Width (In.)
6.56 in
Length
4.38 in

Details

Finish
Matte Black
Material
Brass
Standards
CalGreen Certified;CEC Certified
Color
Black

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • TempAssure thermostatic medium flow valving
  • For use with MultiChoice Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • Diverter has 2 individual positions and 1 shared position
  • For 2 individual positions, no shared positions, order RP72123
  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.