Zoro Homepage

Litze: TEMPASSURE THERMOSTATIC VALVE WITH 6-FUNCTION DIVERTER TRIM - Less Handles

  • Mfr # T75635-NKLHP

  • Zoro # G215947067


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Nickel
Length
4.38 in
Width (In.)
6.56 in
Material
Brass
Depth (In.)
6.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T75635-NKLHP
Zoro #
G215947067
UPC #
34449826358
Country of Origin
United States

Dimensions

Length
4.38 in
Width (In.)
6.56 in
Depth (In.)
6.47 in

Details

Finish
Luxe Nickel
Material
Brass
Standards
CEC Certified

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in classic environments and urban industrial spaces.


  • TempAssure thermostatic medium flow valving
  • For use with MultiChoice Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • Diverter has 3 individual positions and 3 shared positions
  • Litze Shower Trim with Diverter
  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim
  • HL7532-NK;HL7533-NK;HL7534-NK;HL7539-NK;HW7532-NK
  • R75000-WS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.