
Litze Tempassure Thermostatic Valve With Diverter Trim Handle Kit, Lever
Mfr # HL7532-BL
Zoro # G815676046
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Zinc
Width (In.)
2.25 in
Depth (In.)
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HL7532-BL
Zoro #
G815676046
UPC #
195205118268
Country of Origin
China
Dimensions
Width (In.)
2.25 in
Depth (In.)
4 in
Length
7.5 in
Details
Finish
Matte Black
Material
Zinc
Color
Black
Description
The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.
- Handles are ADA compliant
- Model number = one set of handles for LHP models
- Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.