
Litze Tempassure Thermostatic Valve With Diverter Trim Handle Kit, Notch Lever
Mfr # HL7539-BL
Zoro # G715676009
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Zinc
Length
4.38 in
Width (In.)
2.25 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HL7539-BL
Zoro #
G715676009
UPC #
195205118329
Country of Origin
China
Dimensions
Length
4.38 in
Width (In.)
2.25 in
Depth (In.)
4.44 in
Details
Finish
Matte Black
Material
Zinc
Color
Black
Description
The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.
- Handles are ADA compliant
- Model number = one set of handles for LHP models
- Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.